Beli Peralatan Packing Barang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PALMETTO PACKING Injectable Packing Seal & Accessories
    Mulai

    Rp9.599.900

    PALMETTO PACKING Injectable Packing Seal & Accessories
    Deskripsi:
    Injectable packing installs into the stuffing box of an active pump to prevent liquid from leaking through the pump's drive shaft and reduces maintenance downtime. Packing consists of shredded fibers combined with a lubricant or grease and is installed using a packing gun.
    atribut:
    • UNSPSC: 31181604
    • Sub Brand: Palmetto Packings
  2. PALMETTO PACKING Packing Seal Extraction & Installation Tool
    Mulai

    Rp369.900

    PALMETTO PACKING Packing Seal Extraction & Installation Tool
    Deskripsi:
    Tampers are used for inserting packing seals into stuffing boxes.
  3. PALMETTO PACKING Rope-Style Compression Packing Seal
    Mulai

    Rp429.900

    PALMETTO PACKING Rope-Style Compression Packing Seal
    Deskripsi:
    High-temperature rope-style compression packing seals contain and prevent hot gases and liquids from leaking through the pump shaft or valve stem.
    atribut:
    • UNSPSC: 31181604
    • Product Type: Compression Packing Seal
  4. Markas Packing Karton Box Standard A1
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  5. TRUSCO All Resin Packing
    Mulai

    Rp209.900

    TRUSCO All Resin Packing
    atribut:
    • Color: Black
    • Finishing Material: Elastomer, Polypropylene (PP)
    • Length (m): 2
  6. NOK Packing LBH Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    NOK Packing LBH Series
    atribut:
    • Type: Standard
    • Material: Nitrile rubber (A505)
    • Suitable fluid: External dust
    • Classification: Dust seal (integrated groove can be installed)
    • Operating Temperature Range (°C): -25 to +100
  7. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  8. TRUSCO Rubber Packing
    Mulai

    Rp249.900

    TRUSCO Rubber Packing
    atribut:
    • Color: Black
    • Length (m): 2
    • Finishing Material: Polyvinyl chloride(PVC), Steel(SPCC)
  9. TRUSCO Silicon Packing
    Mulai

    Rp619.900

    TRUSCO Silicon Packing
    atribut:
    • Color: Grey
    • Finishing Material: Silicone, Steel(SPCC)
    • Length (m): 2
  10. ARAM Packing SR
    Mulai

    Rp249.900

    ARAM Packing SR
    Deskripsi:
    -PVC with excellent chemicals resistance is used.-Since the common nut for each size is used, costs can be reduced.
    atribut:
    • Material: SR
  11. ARAM Packing EPDM
    Mulai

    Rp179.900

    ARAM Packing EPDM
    Deskripsi:
    -PVC with excellent chemicals resistance is used.-Since the common nut for each size is used, costs can be reduced.
    atribut:
    • Material: EPDM
  12. Tajima Kapur Baris Tinta (Alat Penanda Garis)
    Mulai

    Rp509.900

    Tajima Kapur Baris Tinta (Alat Penanda Garis)
    Deskripsi:
    -It is easier to hold and adopts an oblique cut that makes tip easy to see._x000D_-The main body fully opens without tools and is easy to do maintenance or replace a string._x000D_-Use rubber packing at key points, preventing ink leakage and preventing drying of Indian ink to allow long-term usage._x000D_-With cotton clamp makes it possible to impregnate Indian ink uniformly with threads._x000D_-Automatic Roll
    atribut:
    • Color: Neo Gray
    • WxD (mm): 555x260
    • Main Body, Stay Materials: Steel
    • Main Body surface treatment: Powder Coating Materials
    • Stay surface treatment: Electro-zinc Plated Finishing
  13. TEKIRO Spray Paint (Alat Semprot Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TEKIRO Spray Paint (Alat Semprot Cat)
    Deskripsi:
    untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mm
    atribut:
    • Air inlet (inch): 1/4
  14. INOAC High Density Urethane Floor Rubber Sheet for Equipment
    Mulai

    Rp679.900

    INOAC High Density Urethane Floor Rubber Sheet for Equipment
    Deskripsi:
    -A material with super high hardness(difficult to squish)and a super high coefficient of friction(unlikely to slip).-Excellent absorbency that absorbs vibration and impact.-Rubber sheet for various equipment feet.
    atribut:
    • Min Diameter: 50mm
    • Thickness: 0.8mm
    • Tightening Torque: 4.5n・m
    • Band width: 11mm
    • Hexagonal bolt: 7mm
    • Material: Stainless Steel (SUS304)
  15. monotaro Load Tightening Belt (Buckle Resin Type) (Sabuk Pengikat Barang / Tali Lashing)
    Mulai

    Rp35.900

    monotaro Load Tightening Belt (Buckle Resin Type) (Sabuk Pengikat Barang / Tali Lashing)
    Deskripsi:
    Light weight tightening.Preventing collapse of indoors, outdoors, and warehouses.Prevent opening of trunk and furniture.
    atribut:
    • Belt Width (mm): 25
    • Working Load (kg): 10
    • Breaking Load (kg): 50
    • Material (stopper): POM
    • Belt Material: Nylon
  16. TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp219.900

    TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)
    atribut:
    • Purpose of Use: For crevice measurement.
  17. Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp17.999.900

    Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast  segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.
    atribut:
    • Range: (170-960)HLD
    • Accuracy: D, ±6 HLD
    • Type of Impact Device: Distance of center of the two indentations
    • Type of Impact Device C (mm): Not Less than 2
    • Type of Impact Device DL (mm): Not Less than 3
Daftar Harga Peralatan Packing Barang Terbaru October 2026
PALMETTO PACKING Injectable Packing Seal & AccessoriesRp9.599.900
PALMETTO PACKING Packing Seal Extraction & Installation ToolRp369.900
PALMETTO PACKING Rope-Style Compression Packing SealRp429.900
Markas Packing Karton Box Standard A1Rp14.900
TRUSCO All Resin PackingRp209.900
NOK Packing LBH SeriesRp33.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
TRUSCO Rubber PackingRp249.900
TRUSCO Silicon PackingRp619.900
MI-T-M Cleaning & Janitorial Equipment PartsRp769.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)